Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 31/64
Mfr # 53924
Zoro # G2827699
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 53924
- Zoro # G2827699
- UPC # 662355539248
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 31/64 in |
Shank Dia. | 31/64 in |
Overall Length | 5-7/8 in |
Flute Length | 4-3/8 in |
Maximum Drilling Depth | 3 9/32 in |
Depth x Dia. Ratio | 8xD |
Diameter | 0.4375 |
Shank Length | 1-1/2 in |
Shank Size | 0.4375 |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.1003 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313567)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.63 In, 3/8-16, 0.28 (GP6C--SK3----21)
- WILTON Swivel Base (2900590)
- WILTON 0.7 lbs Serrated Jaw Insert (WIL-11105S41)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 17/64 (53910)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 7/32 (53907)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/64 (53902)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 25/64 (57225)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/32 (44014)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/32 (44010)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #51 (C66105)
- Chicago-Latrobe Jobber Length Drill Bits