Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC #3
Mfr # 53932
Zoro # G2827802
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 53932
- Zoro # G2827802
- UPC # 662355539323
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #3 |
Shank Dia. | 13/64 in |
Overall Length | 3-3/4 in |
Flute Length | 2-1/2 in |
Maximum Drilling Depth | 1 7/8 in |
Depth x Dia. Ratio | 8xD |
Diameter | 0.5 |
Shank Length | 1-1/4 in |
Shank Size | 0.5 |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0441 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2130, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SAE Hex Bit Set, 13 pcs. (16111)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (P-320X)
- WESTWARD Tool Bit, HSS, 5/8 In, 4 (4WZY1)
- JET Band Saw, 8" x 13" Rectangle, 8" Round, 8 in Square, 115/230V AC V, 1.5 hp HP (414450)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 21/32 (44242)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 27/64 (45627)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 2.05mm (46445)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7/16 (44228)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 21/32 (44042)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/2 (70232)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 27/64 (44927)
- Chicago-Latrobe Jobber Length Drill Bits