Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 7/64
Mfr # 44806
Zoro # G2982502
Sold in multiples of 12 for $89.88
$89.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64 in
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Chicago-Latrobe
- MFR # 44806
- Zoro # G2982502
- UPC # 662355448069
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64 in |
Overall Length | 4 5/8 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Sizes Included | 7/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Taper Length |
Shank Length | 2 1/8 in |
Drill Point Length | 0.0227 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Taper Length Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH26P1)
- CTA MANUFACTURING Seal Puller (2245)
- DRILL AMERICA 1"x2" Carbide Tipped Annular Cutter (CTC5-530-233)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492X-5PK)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-D (50404)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 13/64 (44813)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 57/64 (49757)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 1/8 (49508)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 17/64 (49517)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-I (50409)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/2 (55264)
- Chicago-Latrobe Taper Length Drill Bits