Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/64
Mfr # 44805
Zoro # G2982423
product price: $6.79
/ea
Sold in multiples of 12 for $81.48
$81.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64 in
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Chicago-Latrobe
- MFR # 44805
- Zoro # G2982423
- UPC # 662355448052
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64 in |
Overall Length | 3 3/4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Sizes Included | 5/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0162 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 3/4 in |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY One-Piece Steel Hammer – 20 oz. (STHT51246)
- SUPERIOR ELECTRIC Carbon Brush Holder - Replaces Skil OE # 1619X04708, 1619X01267, 2610329940 (S77-56)
- GS TOOLING ER40 10.0mm (0.3937) AA Ultra Precision Collet (336932)
- HANSEN GLOBAL Socket Holder 1/2 in. Drive SAE fits Regular and Deep (1205)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 17/64 (55249)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #66 (50356)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 1/8 (44808)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/16 (55252)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 33/64 (55265)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #11 (50221)
- OSG Screw Machine Drill, Taper, I, HSS-Co (8623069)
- Chicago-Latrobe Drill Bits