Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC #40
Mfr # 44890
Zoro # G2982590
product price: $9.79
/ea
Sold in multiples of 12 for $117.48
$117.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.0980
Product Information
- Brand Chicago-Latrobe
- MFR # 44890
- Zoro # G2982590
- UPC # 662355448908
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #40 |
Shank Dia. | 3/32 in |
Overall Length | 4 5/8 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Sizes Included | #40 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Point Length | 0.0203 in |
Shank Length | 2 1/8 in |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS M3812 - 9 Piece 3/8" Drive Metric Hex Bit Socket Set (M3812)
- PANAVISE Solder Station Kit, Bench Vise (371)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- KNAACK Model 28 JOBMASTER Jobsite Box, Tan, 28" W x 12" D x 12" H (28)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-R (50418)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/4-E (55248)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 9/32 (55250)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 21/64 (55253)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #51 (50261)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 57/64 (49757)
- OSG Screw Machine Drill, Taper, 3/32 in. (653009312)
- Chicago-Latrobe Taper Length Drill Bits