Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC #29
Mfr # 44879
Zoro # G2982791
product price: $11.85
/ea
Sold in multiples of 12 for $142.20
$142.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Chicago-Latrobe
- MFR # 44879
- Zoro # G2982791
- UPC # 662355448793
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #29 |
Shank Dia. | 1/8 in |
Overall Length | 5 3/8 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 in |
Sizes Included | #29 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 2 3/8 in |
Drill Length Class | Taper Length |
Drill Point Length | 0.0282 in |
Description
Taper Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 7Pc 3/8" Drive Metric Hex Bit Sockets (648663)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356183)
- GREENLEE Diagonal Cutters, 7 In. (0251-07M)
- WESTWARD Masonry Bit, 1/2 In, 6 In L, Shank 3/8 In (6PTD7)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 11/32 (55254)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 11/32 (49522)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 7/64 (44806)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/64 (44805)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-R (50418)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 13/64 (44813)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 5/16 (C16901)
- Chicago-Latrobe Taper Length Drill Bits