Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 21/64
Mfr # 44821
Zoro # G2982758
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Chicago-Latrobe
- MFR # 44821
- Zoro # G2982758
- UPC # 662355448212
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/64 in |
Shank Dia. | 21/64 in |
Overall Length | 6 1/2 in |
Flute Length | 4 1/8 in |
Maximum Drilling Depth | 4 1/8 in |
Sizes Included | 21/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Taper Length |
Drill Point Length | 0.068 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 2 3/8 in |
Description
Taper Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9/64" Black Oxide Split Point Drill Bit (DW1109)
- CRESCENT Driver Set Tx/Ph/Sl 20Pc (CPS20PCSET)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -5'4-1/2)
- URREA Pliers, Linesman pliers high leverage side cut 9-3/8" (259GHLX)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 3/32 (50106)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/16 (55260)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC #29 (68869)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 5/32 (50110)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 19/32 (55270)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #70 (50360)
- DRILL AMERICA 27/32" HSS Taper Length Drill Bit (DWDTL27/32)
- Chicago-Latrobe Drill Bits