Shop All Countersinks
Chicago-Latrobe
1/2 Countersink
Mfr # 56879
Zoro # G5753730
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 56879
- Zoro # G5753730
- UPC # 662355568798
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Length | 1/4 in |
Overall Length (In.) | 2 |
Shank Dia. (In.) | 1/4 |
Size- Decimal | 1/2" (0.5000) |
Shank Length (In.) | 1 |
Body Dia. (In.) | 1/2 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 100 Degrees , 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO RECIP. SAW BLADE -BiM 12" x 3/4" x .050 5-8 tpi Wood w/nails, plastics, chip-board, 3/8"-10" in (631987000)
- WERA External Hexagon Bit 150 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051461001)
- LENOX RECIP BLD 9"" 6T GOLD 5PK (21062-956G)
- PACIFIC HANDY CUTTER Disposable Tape Splitter Blunted Tape Splitter, 6 in L (T-1)
- CHICAGO-LATROBE Countersink, 1-3/4" L, 3-Flute, 12 pcs. (56878)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56860)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, 12 pcs. (56738)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56859)
- CHICAGO-LATROBE Countersink, 2-1/4" L, HSS, 3-Flute (56842)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56839)
- KEO Countersink, 90 Deg, 5/16 (53520)
- Chicago-Latrobe Countersinks