Shop All Solid Spade Drill Bits
Chicago-Latrobe
118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 7/32
Mfr # 78487
Zoro # G3592897
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Style Spade Drill
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Shank Type Straight
Product Information
- Brand Chicago-Latrobe
- MFR # 78487
- Zoro # G3592897
- UPC # 662355784877
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Size | 0.2188 |
Size | 7/32" |
Shank Dia. | 0.2188 in |
Overall Length | 2 in |
Flute Length | 19/32 in |
Maximum Drilling Depth | 19/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.21875 |
Shank Length | 1.4062 |
Drill Diameter Tolerance | +0.0000 in / -0.0007 in |
Description
Solid Spade Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2188, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 9/16 x 10.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2130x1)
- OTC Jaw Puller, 1 tons, 2 Jaws, 2-1/8 in. (1020)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (999916)
- KIPP Star Grip Similar To DIN6336 D=M08X20, D1=40, H=25, Form:L, Thermoset High-Polish Finish Black, (K1016.44008X20)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 1/8 (78484)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/16 (78486)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/16 (78490)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 1/4-E (78488)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/32 (78483)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/32 (78485)
- BSC PREFERRED 1516x6 Spade Bit (DSP2120)
- Chicago-Latrobe Drill Bits