Shop All Solid Spade Drill Bits
Chicago-Latrobe
118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/16
Mfr # 78490
Zoro # G3688544
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Style Spade Drill
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Shank Type Straight
Product Information
- Brand Chicago-Latrobe
- MFR # 78490
- Zoro # G3688544
- UPC # 662355784907
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Size | 0.3125 |
Size | 5/16" |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 7/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1.625 |
Diameter | 0.3125 |
Drill Diameter Tolerance | +0.0000 in / -0.0010 in |
Description
Solid Spade Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3125, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Release (21JZA295)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635571028)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 49/64 (C17047)
- KO-KEN Socket TORX E12 55mm 3/8 Sq. Drive (3325-E12)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/32 (78485)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/16 (78486)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/32 (78483)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 1/8 (78484)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 1/4-E (78488)
- X1 TOOLS 3/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 36 Bits by X1 Tools (X1E-CON-BIT-SPA-2038x36)
- BOSCH Spade Bit, 3/8 In, 16 in OAL (DLSB1003)
- Chicago-Latrobe Drill Bits