Shop All Solid Spade Drill Bits
Chicago-Latrobe
118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 1/8
Mfr # 78484
Zoro # G3675962
original price:
$18.25
14% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Style Spade Drill
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Shank Type Straight
Product Information
- Brand Chicago-Latrobe
- MFR # 78484
- Zoro # G3675962
- UPC # 662355784846
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Size | 0.125 |
Size | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 7/16 in |
Maximum Drilling Depth | 7/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.125 |
Shank Length | 1.0625 |
Drill Diameter Tolerance | +0.0000 in / -0.0005 in |
Description
Solid Spade Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1250, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Plier Lineman 8In (PC918-21)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 5/8 FLARE NUT- CHROME (MT4120)
- ITL 1000v Insulated 1/2 T Handle Hex Driver (02745)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16ME-N)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/16 (78490)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/32 (78485)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/16 (78486)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 1/4-E (78488)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/32 (78483)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1080)
- X1 TOOLS 13/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2081x1)
- Chicago-Latrobe Solid Spade Drill Bits