Shop All Reduced Shank Drill Bits
Chicago-Latrobe
118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-21/64
Mfr # 52485
Zoro # G1156053
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 21/64 in
- Shank Type Round with Flats
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 52485
- Zoro # G1156053
- UPC # 662355524855
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 21/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 5 5/16 in |
Depth x Dia. Ratio | 4xD |
Diameter | 1.328125 |
Shank Size | 0.5 |
Shank Length | 2 1/4 in |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 21/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/16" Thunderbolt Titanium Coated Drill Bit (48-89-2209)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch (2288RINS)
- J.W. WINCO GN253-38-5/16X18-9.5-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-9.5-55)
- PROTO 1/2 in Drive Hex Socket Bit Metric 18 mm Tip, 4 in L (J5441-18M)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 19/32 (53638)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 61/64 (52461)
- CHICAGO-LATROBE 118° 1/4 Reduced Shank Drill Chicago-Latrobe 239 Steam Oxide HSS RHS/RHC 1/4-E (56316)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-7/16 (55492)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-9/64 (52473)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1-1/2 (53496)
- S.E. TOOLS Tiny Flex Wire Magnet (SES900WFT)
- Chicago-Latrobe Drill Bits