Shop All Reduced Shank Drill Bits
Chicago-Latrobe
118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-19/64
Mfr # 52483
Zoro # G1156062
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 19/64 in
- Shank Type Round with Flats
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 52483
- Zoro # G1156062
- UPC # 662355524831
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 19/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 5 3/16 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.5 |
Shank Length | 2 1/4 in |
Diameter | 1.296875 |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 19/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332EEM-AC8025P)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- COILHOSE PNEUMATICS 1/4" Typhoon Blow Gun Bagged (TYP-2500)
- PFERD 8" Wood Rasp, Round - Second Cut (15016)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-21/64 (52485)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 27/32 (52454)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/16 (55468)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 47/64 (55447)
- CHICAGO-LATROBE 190 14.5MM HSS BLACK OXIDE S&D 1/2" SHK (55503)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 53/64 (55453)
- WESTWARD Silver/Deming Drill, 61/64, HSS, 118 Deg (4UM87)
- Chicago-Latrobe Reduced Shank Drill Bits