Shop All Reduced Shank Drill Bits
Chicago-Latrobe
118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-11/32
Mfr # 52486
Zoro # G1156071
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 11/32 in
- Shank Type Round with Flats
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 52486
- Zoro # G1156071
- UPC # 662355524862
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 11/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 5 3/8 in |
Depth x Dia. Ratio | 4xD |
Diameter | 1.34375 |
Shank Size | 0.5 |
Shank Length | 2 1/4 in |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 11/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/64)
- GREY PNEUMATIC 10PC 1/2" DR HEX DRIVER SET (1398H)
- EAZYPOWER Ball Type Socket Adapters, 2", 3/8" dia. (73480/B)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 15/16 (55460)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 19/32 (52438)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 3/4 (53648)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 7/8 (53656)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 37/64 (53437)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 43/64 (53443)
- DRILLCO 49/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E149)
- Chicago-Latrobe Reduced Shank Drill Bits