Shop All Reduced Shank Drill Bits
Chicago-Latrobe
118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 1
Mfr # 53664
Zoro # G2986967
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 53664
- Zoro # G2986967
- UPC # 662355536643
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 4 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Shank Length | 2 1/4 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEFC46MATPR-11' 6)
- BONDHUS Stubby Balldrvr L-WRENCH 13 PC .050-3/8 (BH16537)
- WESTWARD Slide Hammer Puller, 2-1/2 lb Wt, Internal (23KX51)
- DRILL AMERICA 2-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2625)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 55/64 (55455)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 59/64 (53459)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 33/64 (55433)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 35/64 (52435)
- CHICAGO-LATROBE 190 14.5MM HSS BLACK OXIDE S&D 1/2" SHK (55503)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 63/64 (55463)
- DRILL AMERICA 13/32" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X13/32)
- Chicago-Latrobe Drill Bits