Shop All Reduced Shank Drill Bits
Chicago-Latrobe
118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 29/32
Mfr # 53658
Zoro # G2986991
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 29/32 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 53658
- Zoro # G2986991
- UPC # 662355536582
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 29/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 5/8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Shank Length | 2 1/4 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 29/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Floor Sweeper, 24in, Ceramic (FS2400)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YT34)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.625In (A-210)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #22 (44492)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 15/16 (55460)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 61/64 (52461)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1-1/2 (53496)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/2 (55496)
- CHICAGO-LATROBE 190 14.5MM HSS BLACK OXIDE S&D 1/2" SHK (55503)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 63/64 (55463)
- PIG Pig Water-Repellent, Oil-Absorbent, Medium-Weight Mat Pad, 15"X20" (NPG26300)
- Chicago-Latrobe Reduced Shank Drill Bits