Shop All Extra Long Drill Bits
Chicago-Latrobe
118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/4x12IN
Mfr # 50659
Zoro # G2986337
original price:
$83.79
5% off
new price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 3/4 in
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 50659
- Zoro # G2986337
- UPC # 662355506592
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/4 in |
Shank Dia. | 3/4 in |
Overall Length | 12 in |
Flute Length | 9 in |
Maximum Drilling Depth | 9 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Size | 3/4" |
Bit Dia. | 3/4" |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Drill Point Length | 0.2253" |
Drill Length Class | Extra Long |
Shank Length | 3 in |
Description
Extra Long Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 9 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-226 Garden Spade, 12" X 7 1/2", 48" Wood Handle (84-226)
- WRIGHT TOOL Slid"g T-Handle, 3/4 " Dr, 17-1/2 " (6443)
- CRESCENT NICHOLSON 10" Flat Double Cut Bastard File with Ergonomic Handle - Carded (21868HNN)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #56 (70156)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 33/64x12IN (50581)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 27/64 (11119)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #7 (11131)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/32x8IN (50479)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x8IN (50570)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #29 (11059)
- DRILL AMERICA 3/16"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX63/16)
- Chicago-Latrobe Drill Bits