Shop All Taper Shank Drill Bits
Chicago-Latrobe
118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/4
Mfr # 53180
Zoro # G2711484
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 1/4 in
- Shank Type #4 Morse Taper
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Chicago-Latrobe
- MFR # 53180
- Zoro # G2711484
- UPC # 662355531808
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 1/4 in |
Overall Length | 13 1/2 in |
Flute Length | 7 7/8 in |
Maximum Drilling Depth | 7 7/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 1.25 |
Shank Length | 5.625 |
Taper Shank Size | MT4 |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Description
Taper Shank Drill Bit, Drill Bit Size 1 1/4 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Set, Torx(R), 6 Pc (36291)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15390)
- GEARWRENCH Gearwrench KD84950N 4 Piece 0.50 in. Drive Impact Extension Set (KD84950N)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075907/8)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 37/64 (51390)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-15/32 (53194)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1/4-E (53116)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 7/16 (53128)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-7/64 (53171)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/2 (53196)
- DRILL AMERICA 13/16" HSS 3MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO13/16)
- Chicago-Latrobe Taper Shank Drill Bits