Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/8
Mfr # 49724
Zoro # G2549373
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Chicago-Latrobe
- MFR # 49724
- Zoro # G2549373
- UPC # 662355497241
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 6 3/4 in |
Flute Length | 4 1/4 in |
Maximum Drilling Depth | 1 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.375 |
Shank Length | 2 1/2 in |
Shank Size | 0.375 |
Drill Point Length | 0.1127 in |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Taper Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE WTX CLAMP EDGE 100""CUTS (545100)
- SK PROFESSIONAL TOOLS 13/16 in Drive Universal Joint, SAE, Phosphate, 2 5/8 in L (34990)
- VEGA Ball-End Hex, 1/16 in Bit x 3 in (175BP0464A)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (41146)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 7/32 (49714)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 13/64 (49713)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/16 (49712)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3.10mm (47260)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #55 (44325)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.30mm (47335)
- ZORO SELECT #11 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301910)
- Chicago-Latrobe Drill Bits