Shop All Taper Length Drill Bits
Chicago-Latrobe
118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/32
Mfr # 49702
Zoro # G2983799
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.0312
Product Information
- Brand Chicago-Latrobe
- MFR # 49702
- Zoro # G2983799
- UPC # 662355497029
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/32 in |
Shank Dia. | 3/32 in |
Overall Length | 4 1/4 in |
Flute Length | 2 1/4 in |
Maximum Drilling Depth | 2 1/4 in |
Sizes Included | 1/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 2 in |
Drill Length Class | Taper Length |
Drill Point Length | 0.0094 in |
Description
Taper Length Drill Bit, Drill Bit Size 1/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Storage Toolbox, Durable Organizer Utility Box 4 Drawers, 19 Compartments Each for Supplies, (Gray) (734069QMY)
- NITTO KOHKI TP02245-0 Needle Supporter 3mm (TP02245-0)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (DW-3/8D1/2)
- KRAFT TOOL Elite Series 3" All Stainless Steel (DW706PF)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/32 (49706)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/16 (49704)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 11/32 (55254)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 1/8 (44808)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC #29 (68869)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 9/16 (55268)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/32 (55242)
- Chicago-Latrobe Taper Length Drill Bits