Shop All Taper Length Drill Bits
Chicago-Latrobe
118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/16
Mfr # 49704
Zoro # G2983780
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/16 in
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Chicago-Latrobe
- MFR # 49704
- Zoro # G2983780
- UPC # 662355497043
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 in |
Overall Length | 3 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Sizes Included | 1/16" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 1/4 in |
Drill Point Length | 0.0188 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 15 pcs (54TM33)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 1" Cutting D (63134508041)
- BAND-IT Band-It 080-J02069 20020 Pok-It Ii Tool (080-J02069)
- KO-KEN Nut Setter 10mm 6 Point 75mm Magnet 1/4 Hex Drive (115.75-10)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/32 (68818)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 25/64 (55257)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #21 (50231)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 31/64 (55263)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 21/64 (44821)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #11 (50221)
- MICHIGAN DRILL 13/16 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 13/16)
- Chicago-Latrobe Taper Length Drill Bits