Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #65
Mfr # 44335
Zoro # G2679336
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 44335
- Zoro # G2679336
- UPC # 662355443354
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #65 |
Shank Dia. | 1/32 in |
Overall Length | 1-1/2 in |
Flute Length | 5/8 in |
Maximum Drilling Depth | 15/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 7/8 in |
Shank Size | 0.035 |
Diameter | 0.035 |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Point Length | 0.0105 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #65, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0350, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Tapping Collet, #2, 5/16in Tap Sz, CLNT (NT10-020(S))
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356746)
- REGAL CUTTING TOOLS 7/16-24 NS Hand Tap H3 4 Flt Plug (012142AS)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/16 (44028)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #28 (44298)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #10 (44280)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #68 (44338)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.75mm (47367)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 19/64 (54061)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #56 (44326)
- DRILL AMERICA 27/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO27/64)
- Chicago-Latrobe Jobber Length Drill Bits