Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 4.20mm
Mfr # 45273
Zoro # G7300347
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 45273
- Zoro # G7300347
- UPC # 662355452738
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.20 mm |
Shank Dia. | 4.2 mm |
Overall Length | 75.00mm |
Flute Length | 43.00mm |
Maximum Drilling Depth | 1 17/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 32mm |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0497mm |
Description
Jobber Length Drill Bit, Drill Bit Size 4.20 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1654, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 13mm (81670)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599030)
- HANSON 12 in L x 10 TPI Bi-Metal (372110)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3.30mm (45263)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 2.00mm (45243)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.50mm (45325)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-C (68972)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 5/64 (70205)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 8.00mm (47890)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 1/16 inch (R10P1/16)
- Chicago-Latrobe Jobber Length Drill Bits