Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #20
Mfr # 44290
Zoro # G3364006
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 44290
- Zoro # G3364006
- UPC # 662355442906
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Dia. | 5/32 in |
Overall Length | 3-1/4 in |
Flute Length | 2-1/8 in |
Maximum Drilling Depth | 1 19/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-1/8 in |
Shank Size | 0.161 |
Diameter | 0.161 |
Drill Point Length | 0.0484 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1610, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 3 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (GS-3)
- MICRO 100 1/8" Carbide 118 Deg. Jobber Length Drill Bit (DR-125-2)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph3 (21112)
- DIABLO 3/16"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4055)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #16 (44286)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #56 (44326)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #64 (44334)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 5/32 (54052)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #7 (54017)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 17/64 (47717)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 29/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46629)
- Chicago-Latrobe Drill Bits