Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 21/64
Mfr # 70221
Zoro # G3360052
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 70221
- Zoro # G3360052
- UPC # 662355702215
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/64 in |
Shank Dia. | 5/16 in |
Overall Length | 4-5/8 in |
Flute Length | 3-5/16 in |
Maximum Drilling Depth | 2 31/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.328125 |
Shank Size | 0.3281 |
Shank Length | 1-5/16 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.0986 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3281, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Tang Break Tool, No. 2-56/M2 (50061-0)
- STRAUSS Needle File, Swiss, Slitting, 5-1/2 In. L (NF2182D181)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- MITUTOYO Digit Micrometer (193-101)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 5/16 (70220)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 3/16 (70212)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 7/16 (70228)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 13/64 (70213)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3.00mm (47840)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/16 (44020)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3.30mm (45826)
- Chicago-Latrobe Drill Bits