Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1.65mm
Mfr # 70349
Zoro # G2830149
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 70349
- Zoro # G2830149
- UPC # 662355703496
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.65 mm |
Shank Dia. | 1.6 mm |
Overall Length | 43.00mm |
Flute Length | 20.00mm |
Maximum Drilling Depth | 37/64 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.0571 |
Shank Length | 23mm |
Diameter | 0.0571 |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0195mm |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1.65 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0650, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 25 in W x 13-1/2 in D x 6-1/2 in H, 5 PK (T1075 P5)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, SAE, 9 pcs (19733)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7129)
- CDI CDI Torque Wrench Head, Open End, J, 22mm (TCQJOM22A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1.00mm (70331)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 3.10mm (70372)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 4.20mm (70378)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.5mm (47955)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11.50mm (46495)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 9/64 (49709)
- ZORO SELECT 11/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101719)
- Chicago-Latrobe Jobber Length Drill Bits