Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11.80mm
Mfr # 47358
Zoro # G2646384
original price:
$12.87
30% off
new price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Chicago-Latrobe
- MFR # 47358
- Zoro # G2646384
- UPC # 662355473580
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.80 mm |
Shank Dia. | 11.8 mm |
Overall Length | 142.00mm |
Flute Length | 94.00mm |
Maximum Drilling Depth | 2 49/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 48.00mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Drill Bit, Drill Bit Size 11.80 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4646, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Double Square, Carbon Steel (2277-2)
- BOJO TOOLS Micro Scraper Tool (MST2-177-179-XNGL)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H (T1050 P1 BLU)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT209)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.80mm (47360)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 13/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46613)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 6.60mm (45302)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #60 (44130)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/4 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46616)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC #24 (42694)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 3/8 in, List Num 550ASP, Drill Point Angle 135 Deg, Cobalt (47724)
- Chicago-Latrobe Jobber Length Drill Bits