Shop All Taper Length Drill Bits
Chicago-Latrobe
118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 1/8
Mfr # 49508
Zoro # G2983263
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/8 in
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Chicago-Latrobe
- MFR # 49508
- Zoro # G2983263
- UPC # 662355495087
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 5 1/8 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2 3/4 in |
Sizes Included | 1/8" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0376 in |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 2 3/8 in |
Description
Taper Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7406)
- WRIGHT TOOL 3/8" Drive, SAE Crowfoot Wrench 3/8" Drive 12 Point Flar Flare Nut (1064)
- DRILL AMERICA 4-48 HSS Machine and Fraction Hand Tap Set (DWT54156)
- WIHA 10 Piece Torx? Torx? Key Set, 79247 (79247)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 13/64 (44813)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 3/8 (68824)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #76 (50366)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 11/64 (68811)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 1/4-E (49516)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/2 (55264)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- Chicago-Latrobe Drill Bits