Shop All Taper Length Drill Bits
Chicago-Latrobe
118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 15/32
Mfr # 49530
Zoro # G2983449
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 49530
- Zoro # G2983449
- UPC # 662355495308
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/32 in |
Shank Dia. | 15/32 in |
Overall Length | 7 1/2 in |
Flute Length | 4 3/4 in |
Maximum Drilling Depth | 4 3/4 in |
Sizes Included | 15/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.1408 in |
Shank Length | 2 3/4 in |
Description
Taper Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61)
- VEGA Hex and Hex Ball, T-Handle, 3 mm x 4 in (LTB0304)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Chrome (J5256)
- INNOVATIVE COMPONENTS Rounded T Knob, Short Tip, 1/2" Tip Dia., 0.560"L (GI1/2S2.25-BTR6)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 29/64 (49529)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC #21 (44871)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-D (50404)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 15/32 (68830)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/32 (49702)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 15/64 (55247)
- DRILL AMERICA 1-1/2" HSS Taper Length Drill Bit (DWDTL1-1/2)
- Chicago-Latrobe Taper Length Drill Bits