Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 9/32
Mfr # 47498
Zoro # G2826210
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 47498
- Zoro # G2826210
- UPC # 662355474983
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 17/64 in |
Overall Length | 4-1/4 in |
Flute Length | 2-15/16 in |
Maximum Drilling Depth | 2 3/16 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.2656 |
Shank Length | 1-5/16 in |
Diameter | 0.265625 |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.0845 in |
Description
Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Rule, Aluminum, 12 In, 1/8, 1/16 In Grad (J112)
- GEDORE Ratchet Double Box End Wrench, 3/8x7/16" (4 R 3/8X7/16AF)
- FOWLER 0-22" X-Depth Dial Depth Gage (521250061)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG $PIN PUNCH 3 PC SET W/HANDLES (KH856-3ST)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 11/32 (47510)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 11/16 (47537)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 13/64 (47482)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC Let-J (53877)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3/8 (44024)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 10.20mm (47354)
- YG-1 TOOL CO Carbide Drills, 1/4in., Flute 1-5/8in. (0161ATF)
- Chicago-Latrobe Jobber Length Drill Bits