Shop All Turnbuckles
Chicago Hardware
Turnbuckle, Stub End, 1/2 x 12 In
Mfr # 04129 4
Zoro # G3705597
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1010 Hot Roll Steel Stub, 1035 Steel Body
- Thread Dia. (In.) 1/2
- Take Up (In.) 12 in
- Working Load Limit (Lb.) 2,200 lb
- Type Stub End
Product Information
- Brand Chicago Hardware
- MFR # 04129 4
- Zoro # G3705597
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 1/2 |
Close Length (In.) | 22 in |
Take Up Length | 12 in |
Retracted Length | 22 in |
Thread Diameter | 1/2 in |
Details
Item | Turnbuckle |
Material | 1010 Hot Roll Steel Stub, 1035 Steel Body |
Take Up (In.) | 12 in |
Working Load Limit (Lb.) | 2,200 lb |
Type | Stub End |
Working Load Limit | 2,200 lb |
Body Material | 1035 Steel |
Fitting Material | 1010 Hot Roll Steel |
Description
Turnbuckle, Body Material 1035 Steel, Working Load Limit 2,200 lb, Retracted Length 22 in, Take Up Length 12 in, Thread Diameter 1/2 in, Fitting Material 1010 Hot Roll Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 1 in W, Polyester, Yellow (EE2801DFX12)
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Direct Mount Base, Yellow, 33-3/10L x 24-3/5W x 27-2/5H (800313YL)
- WARN Quick-Connect Power Cable, Rear (32963)
- VESTIL Super Low-Profile Pallet Jack Truck PM2-2044-SLP 21 x 44 2200 Lb. Capacity (PM2-2044-SLP)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1 x 18 In (04179 9)
- CHICAGO HARDWARE Turnbuckle, Eye & Eye, Aluminum, 12-24 In (05111 8)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 3500 lb. (01284 3)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 5200 lb. (01304 8)
- CHICAGO HARDWARE Turnbuckle, Stub End, 5/8 x 6 In (04134 8)
- CHICAGO HARDWARE Turnbuckle, Jaw & Jaw, Galv, 1 x 12 In (03126 4)
- CHICAGO HARDWARE Turnbuckle, Jaw & Jaw, Galv, 3/4 x 18 In (03107 3)
- Chicago Hardware Turnbuckles