Shop All Turnbuckles
Chicago Hardware
Turnbuckle, Stub End, 1-1/4 x 6 In
Mfr # 04192 8
Zoro # G3650945
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 1-1/4
- Material 1035 Hot Roll Steel Body and Stubs
- Take Up (In.) 6 in
- Working Load Limit (Lb.) 14,800 lb
- Type Stub End
Product Information
- Brand Chicago Hardware
- MFR # 04192 8
- Zoro # G3650945
- UPC # 098441041928
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 1-1/4 |
Close Length (In.) | 20 in |
Retracted Length | 20 in |
Thread Diameter | 1 1/4 in |
Take Up Length | 6 in |
Details
Item | Turnbuckle |
Material | 1035 Hot Roll Steel Body and Stubs |
Take Up (In.) | 6 in |
Working Load Limit (Lb.) | 14,800 lb |
Type | Stub End |
Working Load Limit | 14,800 lb |
Body Material | 1035 Steel |
Fitting Material | 1035 Hot Roll Steel |
Description
Turnbuckle, Body Material 1035 Steel, Working Load Limit 14,800 lb, Retracted Length 20 in, Take Up Length 6 in, Thread Diameter 1 1/4 in, Fitting Material 1035 Hot Roll Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Hand Truck, 800 lb. (2NXC2)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000640)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TTX10)
- DAYTON Web Sling, Endless - Type 5, 6 ft L, 1 in W, Polyester, Yellow (1DNL1)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 7200 lb. (01318 5)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Galv, 3/8 x 6 In (01715 2)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1/2 x 12 In (04129 4)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1 x 18 In (04179 9)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 3500 lb. (01293 5)
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Aluminum, 3/8-16 (05320 4)
- INDUSCO Turnbuckle, 5/8 x6", JandJ Galv (93900241)
- Chicago Hardware Turnbuckles