Shop All Turnbuckles
This Product is Discontinued
Chicago Hardware
Turnbuckle, Eye & Eye, Aluminum, 8-32 In (Discontinued)
Mfr # 05105 7
Zoro # G3690705
This Product is Discontinued
Key Features
- Material 1010 Steel Eyes/Hooks, Aluminum Body
- Thread Dia. (In.) 8/32
- Take Up (In.) 1 1/4 in
- Working Load Limit (Lb.) 36 lb
- Type Eye and Eye
Product Information
- Brand Chicago Hardware
- MFR # 05105 7
- Zoro # G3690705
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 8/32 |
Close Length (In.) | 3 3/8 in |
Take Up Length | 1 1/4 in |
Retracted Length | 3 3/8 in |
Thread Diameter | 1/4 in |
Details
Item | Midget Turnbuckle |
Material | 1010 Steel Eyes/Hooks, Aluminum Body |
Take Up (In.) | 1 1/4 in |
Working Load Limit (Lb.) | 36 lb |
Type | Eye and Eye |
Working Load Limit | 36 lb |
Turnbuckle Type | Eye and Eye Turnbuckle |
Body Material | Aluminum |
Fitting Material | 1010 Steel |
Description
Midget Turnbuckle, Turnbuckle Type Eye and Eye Turnbuckle, Body Material Aluminum, Working Load Limit 36 lb, Retracted Length 3 3/8 in, Take Up Length 1 1/4 in, Thread Diameter 1/4 in, Fitting Material 1010 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.