Shop All Turnbuckles
Chicago Hardware
Turnbuckle, Eye & Eye, Aluminum, 12-24 In
Mfr # 05111 8
Zoro # G3668637
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 12-24
- Material 1010 Steel Eyes/Hooks, Aluminum Body
- Take Up (In.) 1 7/8 in
- Working Load Limit (Lb.) 52 lb
- Type Eye and Eye
Product Information
- Brand Chicago Hardware
- MFR # 05111 8
- Zoro # G3668637
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 12-24 |
Close Length (In.) | 4 1/2 in |
Take Up Length | 1 7/8 in |
Thread Diameter | 7/32 in |
Retracted Length | 4 1/2 in |
Details
Item | Midget Turnbuckle |
Material | 1010 Steel Eyes/Hooks, Aluminum Body |
Take Up (In.) | 1 7/8 in |
Working Load Limit (Lb.) | 52 lb |
Type | Eye and Eye |
Working Load Limit | 52 lb |
Fitting Material | 1010 Steel |
Body Material | Aluminum |
Turnbuckle Type | Eye and Eye Turnbuckle |
Description
Midget Turnbuckle, Turnbuckle Type Eye and Eye Turnbuckle, Body Material Aluminum, Working Load Limit 52 lb, Retracted Length 4 1/2 in, Take Up Length 1 7/8 in, Thread Diameter 7/32 in, Fitting Material 1010 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table CART-330-M 330 Lb. Capacity - 27 x 17 Platform (CART-330-M)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4042PBSS)
- TRI-ARC 133 in Stair Unit, Steel, 10 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS110246)
- COTTERMAN 19 ft 3 in Fixed Ladder, Steel, 20 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F20S C1)
- CHICAGO HARDWARE Turnbuckle, Stub End, 5/8 x 6 In (04134 8)
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Galv, 3/8 x 6 In (02165 4)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 500 lb. (01255 3)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1-1/2 x 6 In (04202 4)
- CHICAGO HARDWARE Turnbuckle, Eye & Eye, Aluminum, 3/8-16 In (05120 0)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Galv, 3/8 x 6 In (01715 2)
- NATIONAL HARDWARE 3/16 in. D X 5-1/2 in. L Black Steel Hooks/Eye Turnbuckle 45 lb 1 pk (N820-119)
- Chicago Hardware Turnbuckles