Shop All Turnbuckles
Chicago Hardware
Turnbuckle, Eye and Eye, 5200 lb.
Mfr # 01304 8
Zoro # G5389045
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1048 Hot Roll Steel Body and Fittings
- Thread Dia. (In.) 3/4
- Take Up (In.) 12 in
- Working Load Limit (Lb.) 5,200 lb
- Type Eye and Eye
Product Information
- Brand Chicago Hardware
- MFR # 01304 8
- Zoro # G5389045
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 3/4 |
Close Length (In.) | 21 3/4 in |
Thread Diameter | 3/4 in |
Retracted Length | 21 3/4 in |
Take Up Length | 12 in |
Details
Item | Turnbuckle |
Material | 1048 Hot Roll Steel Body and Fittings |
Take Up (In.) | 12 in |
Working Load Limit (Lb.) | 5,200 lb |
Type | Eye and Eye |
Standards | ASTM F1145, TYPE-1, GRADE-1, CLASS D. |
Working Load Limit | 5,200 lb |
Turnbuckle Type | Eye and Eye Turnbuckle |
Body Material | 1035 Steel |
Fitting Material | 1035 Hot Roll Steel |
Description
Turnbuckle, Turnbuckle Type Eye and Eye Turnbuckle, Body Material 1035 Steel, Working Load Limit 5,200 lb, Retracted Length 21 3/4 in, Take Up Length 12 in, Thread Diameter 3/4 in, Fitting Material 1035 Hot Roll Steel, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- COMPONENT HARDWARE Black PVC Corner Bumper, Round Ends 4- (C60-1050-B)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- CARLISLE FOODSERVICE Turf Saver Tire (5110201)
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Aluminum, 3/8-16 (05320 4)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Galv, 1/2 x 12 In (01729 9)
- CHICAGO HARDWARE Turnbuckle, Jaw & Jaw, Galv, 1 x 12 In (03126 4)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Aluminum, 3/8-16 In (05220 7)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1-1/2 x 6 In (04202 4)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Galv, 3/8 x 6 In (01715 2)
- NATIONAL HARDWARE TURNBUCKLE H/H 3/8X11"" (N222-026)
- Chicago Hardware Turnbuckles