Shop All Connecting & Clevis Links
Chicago Hardware
Swivel, Jaw & Eye, Galvanized, 3/4 In
Mfr # 21630 2
Zoro # G3692945
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Swivel Type Positioning Swivel
- Working Load Limit 7,000 lb
- Finish Galvanized
- Trade Size 3/4 in
Product Information
- Brand Chicago Hardware
- MFR # 21630 2
- Zoro # G3692945
- UPC # 098441216302
- Country of Origin United States
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/4 in |
Eye Length | 1 3/4 in |
Width Between Eyes | 6 in |
Eye Width | 2 in |
Eye Inside Length | 1 3/4 in |
Clevis Inside Width | 6 in |
Eye Inside Width | 2 in |
Details
Item | Positioning Swivel |
Material | Steel |
Swivel Type | Positioning Swivel |
Working Load Limit | 7,000 lb |
Finish | Galvanized |
Pin Style | Flat Head w/Cotter |
Pin Type | Flat Head with Cotter |
Attachment Type | Eye and Clevis |
Description
Positioning Swivel, Attachment Type Eye and Clevis, Working Load Limit 7,000 lb, Trade Size 3/4 in, Pin Type Flat Head with Cotter, Swivel Type Positioning Swivel, Eye Inside Length 1 3/4 in, Eye Inside Width 2 in, Clevis Inside Width 6 in, Material Steel, Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDGIT HOISTS Gasket, 11229901 (11229901)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 1 In, PK10 (MB400060)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XR04028SF)
- ZORO SELECT Gate Caster, Rubber, 4 in., 125 lb. (22W968)
- CHICAGO HARDWARE Clevis Grab Hook, 4000 Lb, Clevis Attachment, 516 In, Drop Forged Steel, SelfColored, For Use, 23710 9 (23710 9)
- CHICAGO HARDWARE Swivel, Eye & Eye, Galvanized, 1/2 In (21520 6)
- PEERLESS CHAIN 3/16(5MM) SPRING LINK, ZP, UPC, 4412840 (4412840)
- MAILLON RAPIDE Quick Link, 3/16 in., 600 lb. (N-050-GS)
- MAILLON RAPIDE Quick Link, 5/16 in., 1540 lb. (N-080-GS)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 3 in. L Nickel-Plated Zinc Double Eye Swivel 100 lb (T7616202)
- PEERLESS CHAIN 5/16(8MM) SPRING LINK, ZP, UPC, 4410240 (4410240)
- Chicago Hardware Connecting & Clevis Links