Shop All Shackles
Chicago Hardware
Anchor Shackle, Plain, 21/32 in.
Mfr # 20020 2
Zoro # G9796814
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 2,000 lb
- Width Between Eyes 5/8 in
- Pin Dia. 7/16 in
- Body Size 3/8 in
Product Information
- Brand Chicago Hardware
- MFR # 20020 2
- Zoro # G9796814
- Country of Origin United States
- Category Shackles
Dimensions
Width Between Eyes | 5/8 in |
Pin Dia. | 7/16 in |
Body Size | 3/8 in |
Sling Width | 1-1/8" |
For Sling Width | 1 1/8 in |
Compatible Sling Width | 1 1/8 in |
Pin Diameter | 1/2 in |
Details
Item | Anchor Shackle |
Pin Style | Screw |
Working Load Limit | 2,000 lb |
Finish | Plain |
Standards | RR-C271F |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Body Thickness | 3/8 in |
Body Finish | Plain |
Shackle Type | Anchor Shackle |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Working Load Limit 2,000 lb, Compatible Sling Width 1 1/8 in, Width Between Eyes 5/8 in, Body Material Carbon Steel, Body Thickness 3/8 in, Body Finish Plain, Pin Diameter 1/2 in, Pin Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster, Heavy Duty, 6 x 2 (MH21VK3701G)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- HAMILTON Mort Wheel, 9X2 1Rb (W-920-R-1)
- ZORO SELECT Caster Wheel, 650 lb., 6 D x 2 In. (2RZD9)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Screw Pin, Hot Galvanized (T9640835)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 5/8" Steel - 3.25 Ton (BTAS58)
- CROSBY Shackle, 1/2" Body Sz, Galvanized (1019230)
- CM Super Strong Anchor Shackle, 3 Ton Load, 12 In, 063 In Screw Pin, SelfColored (M650)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 7/8", 6-1/2T WLL (1018516)
- CAMPBELL CHAIN & FITTINGS 1/4" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503315)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724615)
- Chicago Hardware Lifting Hardware