Shop All Bathroom Sink Faucets
Chicago Faucet
Wristblade Handle Tin Lined Pure Water Faucet, Chrome plated
Mfr # 969-317PLCTF
Zoro # G1140651
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Wristblade Handle
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type Wristblade
Product Information
- Brand Chicago Faucet
- MFR # 969-317PLCTF
- Zoro # G1140651
- UPC # 611943297213
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Wristblade Handle |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 4.0 gpm |
Flow Outlet Type | Full Flow |
Item | Tin Lined Pure Water Faucet |
Description
Item Tin Lined Pure Water Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101207)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-R)
- KOHLER Single Mounting Hardware Kit (1131484)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 19)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317E64ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-VE2805ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL12E1WXFABCP)
- CHICAGO FAUCET Single Handle 1 Hole Single Sink Faucet, Chrome plated (332-DJ13ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-SLOLEOPSHAB)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (886-RCF)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Matte Black (T4759-BLFL)
- Chicago Faucet Bathroom Sink Faucets