Shop All Faucet Repair and Maintenance
Chicago Faucet
Swing Spout With Soft-Flo(R) Aerator
Mfr # S6JKABCP
Zoro # G1483036
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Aerators
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Chicago Faucet
- MFR # S6JKABCP
- Zoro # G1483036
- UPC # 611943459635
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 6 in to Outlet Projection |
Size | 1-3/4 in, 6 to Outlet Projection |
Details
Sub-Category | Aerators |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Includes | E3 Outlet |
For Use With | Chicago Faucets |
Flow Rate | 2.2 gpm |
Item | Spout |
For Use With Mfr. Model Number | 895-ABCP |
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Straight, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-1001T BALL VALVE (101-654)
- KURIYAMA Food Grade Hose Assembly, 1" ID x 20 ft. (WT100-20-C X E)
- PRIME-LINE SHOWER DOOR CATCH (1932)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- CHICAGO FAUCET Straight Stop (45-369-244COLDABCP)
- CHICAGO FAUCET Softflo Assembly (E3DABCP)
- CHICAGO FAUCET Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes (886-CP)
- CHICAGO FAUCET Straight 2In Inlet Supply Arm With (WJKABCP)
- CHICAGO FAUCET Combination Triple Service Fixture (1301-GN2BVBCP)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8AE3JKABCP)
- ARROWHEAD BRASS Valve Faucet Repair Kit (20475)
- Chicago Faucet Faucet Repair and Maintenance