Shop All Faucet Repair and Maintenance
Chicago Faucet
Straight 2In Inlet Supply Arm With
Mfr # WXFJKABCP
Zoro # G1145280
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Finish Chrome plated
Product Information
- Brand Chicago Faucet
- MFR # WXFJKABCP
- Zoro # G1145280
- UPC # 611943488949
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Parts |
Finish | Chrome plated |
Item | Straight 2In Inlet Supply Arm With |
Description
Straight 2In Inlet Supply Arm With
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Sink Faucet, Chrome, 8" Spout (K-101)
- RUBBERMAID COMMERCIAL Milano AutoFaucet, Single Hole Mount, Polished Chrome (1818966)
- APOLLO VALVES 3" FNPT Bronze Ball Valve Inline (70LF10001)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169HD-6-4)
- CHICAGO FAUCET Hose Bibb (387-LEF)
- CHICAGO FAUCET Offset Supply Arm, Brass (HJKABCP)
- CHICAGO FAUCET Tube Spout Assembly (1888-001KJKABCP)
- CHICAGO FAUCET Straight Shank Assembly (EJKABCP)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN10ASWGJKABCP)
- CHICAGO FAUCET Adapter 1/2Npt X 1 1/16Unef (SA1JKABCP)
- ZURN Retainer Screw, Brass (7000-11D)
- Chicago Faucet Faucet Repair and Maintenance