Shop All Faucet Repair and Maintenance
Chicago Faucet
Spout End Outlet, Brass
Mfr # E4JKABCP
Zoro # G4974575
original price:
$72.78
27% off
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Chicago Faucet
- MFR # E4JKABCP
- Zoro # G4974575
- UPC # 611943644208
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Thread Size Type | Male |
Thread Size | 3/8 in - 18 |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Most Faucets |
Item | Spray Outlet |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Spray |
Description
Spray Outlet, Thread Size Type Male, Thread Size 3/8 in - 18, Flow Rate 1.5 gpm, Flow Outlet Type Spray, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3129 53 14)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB750)
- KOHLER Spacer, Trip Lever (85395)
- BREEZE T-Bolt, Spring, 3.13", Zinc Bolt, PK10 (B9226-0313 B)
- CHICAGO FAUCET Vb Spout B Type End (GN8BVBE3-2JKABCP)
- CHICAGO FAUCET Outlet 0.35Gpm Laminar Female (E38JKABCP)
- CHICAGO FAUCET Vb Spout B Type End (GN2BVBE3-2JKABCP)
- CHICAGO FAUCET Diverter Valve, Stainless/Brass (1103-006JKABNF)
- CHICAGO FAUCET Single Inlet Cold Water Faucet (928-GN8BVBE7CP)
- CHICAGO FAUCET Vacuum Breaker 1/2In (892-ABRCF)
- TURTLE WAX Car Wash/Wax 1 gal (53499)
- Chicago Faucet Faucet Repair and Maintenance