Shop All Faucet Repair and Maintenance
Chicago Faucet
Spout End Outlet, Brass
Mfr # E1MJKABRCF
Zoro # G5038126
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Chicago Faucet
- MFR # E1MJKABRCF
- Zoro # G5038126
- UPC # 611943644376
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Thread Size | 3/8 in - 18 |
Thread Size Type | Male |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Most Faucets |
Item | Flow Regulator |
Flow Rate | Full Flow |
Flow Outlet Type | Non-Aerated |
Description
Flow Regulator, Thread Size Type Male, Thread Size 3/8 in - 18, Flow Rate Full Flow, Flow Outlet Type Non-Aerated, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 3/4" GALV. RED. ELBOW (352-115C)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-12-SS)
- ZORO SELECT 7/8" Low Lead Brass Nut (700061-14)
- LEGEND VALVE 3" S-661 ABS BACKWATER W/SLEEV (202-283)
- CHICAGO FAUCET Inside Sill Fitting (293-369COLDCP)
- CHICAGO FAUCET Vacuum Breaker Spout, 3 1/2 In Length (897-SJKCP)
- CHICAGO FAUCET Flange (749-016JKCP)
- CHICAGO FAUCET Rose Spray Outlet 2.0 Gpm (E4JKABRCF)
- CHICAGO FAUCET Aspirator Pump Serrated Outlet (E17JKRCF)
- CHICAGO FAUCET Spout Outlet Adapter, Brass (K1JKABCP)
- PLUMB PAK Faucet Repair Peerless (PP808-53)
- Chicago Faucet Faucet Repair and Maintenance