Shop All Faucet Repair and Maintenance
Chicago Faucet
Soft-Flo(R) Assembly With Adapter
Mfr # E3-2JKABCP
Zoro # G1444161
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Chicago Faucet
- MFR # E3-2JKABCP
- Zoro # G1444161
- UPC # 611943459338
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Thread Size | 3/8 in - 18 |
Thread Size Type | Male |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Chicago Faucets |
Connection | 3/8 in to 18 in Male |
Item | Aerated Outlet |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerated |
Description
Aerated Outlet, Thread Size Type Male, Thread Size 3/8 in - 18, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cold Water Washer, Rubber (7000-12)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Stainless Steel, Satin Finish Single Pack (656-8142)
- JOHN GUEST Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010811E-PK10)
- APOLLO VALVES Relief Valve (1061810)
- CHICAGO FAUCET Single Supply Metering Sink Faucet (335-E12COLDABCP)
- CHICAGO FAUCET Angle Stop Fitting (1015-ABCP)
- CHICAGO FAUCET Button (216-678VACJKNF)
- CHICAGO FAUCET Cast Spout Assembly (401-301KJKABCP)
- CHICAGO FAUCET Vb Spout B Type End (GN8BVBE3-2JKABCP)
- CHICAGO FAUCET Spout Deck Ecsutcheon (785-400JKCP)
- DANCO INDEX BUTTONS PR PFISTER (A0080682)
- Chicago Faucet Faucet Repair and Maintenance