Shop All Faucet Repair and Maintenance
Chicago Faucet
Slow Dash Pot, Nickel Silver Finish
Mfr # 333-073KJKABNF
Zoro # G2600981
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Finish Nickel Silver
- Material of Construction Stainless Steel
- For Use With Chicago Faucets
Product Information
- Brand Chicago Faucet
- MFR # 333-073KJKABNF
- Zoro # G2600981
- UPC # 611943458706
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Finish | Nickel Silver |
Material of Construction | Stainless Steel |
For Use With | Chicago Faucets |
Item | Connecting Tube |
Description
Connecting Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 3" (4381050070)
- ZORO SELECT 3" x 8" Black Pipe Nipple Sch 160 (83112)
- STEEL & OBRIEN 2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2-316)
- RELIANCE WATER HEATERS 5500W 240V Heat Element (100287311)
- CHICAGO FAUCET Swing Spout, 9 1/2 In L, 2.2 GPM (L9JKABCP)
- CHICAGO FAUCET Unit (386-XSLOCJKNF)
- CHICAGO FAUCET Pedal Valve Bed Pan Cleaner With (910-G777-16KCP)
- CHICAGO FAUCET Flange (2300-014JKCP)
- CHICAGO FAUCET 4 In. Wrist Blade Handle (317-PRJKCEF)
- CHICAGO FAUCET Cast Spout Assembly (741-301KJKABCP)
- FAUCETURE EVP1006 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Nickel (EVP1006)
- Chicago Faucet Faucet Repair and Maintenance