Shop All Faucet Repair and Maintenance
Chicago Faucet
Single Inlet Cold Water Faucet
Mfr # 928-GN8BVBE7CP
Zoro # G0599761
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Standards ASME A112.18.1/CSA B125.1; ASSE 1001
- Flow Rate 4 gpm
Product Information
- Brand Chicago Faucet
- MFR # 928-GN8BVBE7CP
- Zoro # G0599761
- UPC # 611943176686
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Finish | Polished chrome |
Standards | ASME A112.18.1/CSA B125.1; ASSE 1001 |
Flow Rate | 4 gpm |
Item | Single Inlet Cold Water Faucet With |
Description
Item Single Inlet Cold Water Faucet With
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Pre-Rinse Hose w/Grip, 44 In (KL50-Y004-44U)
- THRIFCO PLUMBING 1 Inch x 1/2 Inch Slip x Threaded PVC Bushing SCH 40 (8113448)
- PEXLOCK PEX CNR DRN VLV 1/2""4PC (30914)
- AMERICAN FILTER CO 4 H, 4 PK (ULTRAWF9999-AFC-RF-E1-4-92595)
- CHICAGO FAUCET 13In Double-Jointed Swing Spout (DJ13E35JKABCP)
- CHICAGO FAUCET Supply Arm, Brass (RCJKABCP)
- CHICAGO FAUCET Button (216-728HEJKNF)
- CHICAGO FAUCET 5 3/4 In. Rigid Vacuum Breaker Spout (897-SJKRCF)
- CHICAGO FAUCET Wall Mounted Spout (629-GN2FCABCP)
- CHICAGO FAUCET Urinal Valve (733-665PSHVO)
- CHICAGO FAUCET Riser 3/8In X 23In (919-039JKABCP)
- Chicago Faucet Faucet Repair and Maintenance