Shop All Bathroom Sink Faucets
Chicago Faucet
Single Handle 1 Hole Single Inlet Cold Water Faucet With, Chrome plated
Mfr # 928-E17CP
Zoro # G1140371
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 1
- Finish Chrome plated
- Handle Type Vandal Proof 2-1/2" Cross Handle, Eight-Point Tapered Broach
- Flow Rate 4.0 gpm
Product Information
- Brand Chicago Faucet
- MFR # 928-E17CP
- Zoro # G1140371
- UPC # 611943431617
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 15-1/8" |
Spout Length | 6" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Diameter | 2" |
Description
Item Single Inlet Cold Water Faucet With
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BRONZE INSERT COUPLING (312-164)
- ELKAY Right Hand Cold Water Supply Assembly (601480051550)
- ZORO SELECT 3" MNPT SS Square Head Plug (4307000870)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361001407)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-HA8-317ABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (930-K2E29-317XKCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (895-E35ABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL9ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-VABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-E74-317ABCP)
- DELTA Dual Handle 6" to 12" Mount, 3 Hole Widespread Lavatory Faucet, Chrome (23C644)
- Chicago Faucet Bathroom Sink Faucets