Chicago Faucet

Sill Faucet, Tee, 3/4" FNPT, 1, Cast Brass


product price: $99.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Cast Brass
  • Finish Chrome Plated
  • Material of Construction Cast Brass
  • Standards ASME A112.18.1M/CSA B125, NSF 61/9
  • Includes 3/4 in Hose Outlet
See all product information

Product Information

Dimensions

Spout Length 1 7/8 in
Manufacturers Warranty Length Lifetime Limited Faucet Warranty, 5 yr Limited Cartridge Warranty, 1 yr Limited Finish Warranty
Connection Size 3/4" (F)NPT
Water Inlet Connection Size 3/4 in

Description

Item Straight Sill Faucet

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.