Shop All Bathroom Sink Faucets
Chicago Faucet
Safety Shower, Combination Eye/Face Wash
Mfr # 8402-NF
Zoro # G6435307
product price: $1,232.99
/ea
Free Shipping & Returns
$1,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor-Mount
- Handle Type Push
- Number of Handles 1
- Flow Outlet Type Aerated
Product Information
- Brand Chicago Faucet
- MFR # 8402-NF
- Zoro # G6435307
- UPC # 611943128289
- Country of Origin Spain
- Category Bathroom Sink Faucets
Details
Mounting Type | Floor-Mount |
Handle Type | Push |
Number of Handles | 1 |
Flow Outlet Type | Aerated |
Item | Safety Shower |
Description
Safety Shower,Combination Eye/Face Wash
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone SS, 1 Bowl Dual Mnt Sink, Drop-in, Undermount Mount, 3 Hole, Lustrous Satin Finish (LSR27223)
- LEGEND VALVE 3/4" GALV. FLOOR FLANGE (352-464C)
- JONES STEPHENS Residential Valve Box, 6", w/Green Lid (M06006)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51005)
- CHICAGO FAUCET Dual-Handle 1 Hole Sink Faucet, Chrome plated (50-TGN8AE3ABCP)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Curve Sink Faucet With Dual, Chrome plated (WWG116.757.AB.1T)
- CHICAGO FAUCET Single Handle 1 Hole Single Inlet Cold Water Faucet, Chrome plated (927-XKCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Hot And Cold Water Mixing Metering, Chrome plated (844-E12-665PSHABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-369CP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKPOABCP)
- MOEN Ccy Lf 1.2 1Hdl Lev Cc Lav Fct Srbn (WSL84502SRN)
- Chicago Faucet Bathroom Sink Faucets & Accessories