Shop All Pre-rinse Faucets and Accessories
Chicago Faucet
Pre-Rinse Valve, Low Flow, PK8
Mfr # 90-LMPABCP
Zoro # G1139428
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Flow Rate 1 gpm
- Finish Chrome Plated
- Length (In.) 9"
- Size 3/4"-14 UNS Male
Product Information
- Brand Chicago Faucet
- MFR # 90-LMPABCP
- Zoro # G1139428
- UPC # 611943545260
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 9" |
Size | 3/4"-14 UNS Male |
Details
Sub-Category | Pre-Rinse |
Item | Pre-Rinse Valve, Low Flow |
Flow Rate | 1 gpm |
Finish | Chrome Plated |
Material | Clip, Diffuser, Nozzle: Stainless Steel |
Description
Pre-Rinse Valve, Low Flow, Package Quantity 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, Poly (PE01150)
- ZORO SELECT 1/4" MNPT Galvanized Hex Head Plug (1MPL4)
- RHEEM 30 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE30 1 RH95 POU)
- LEGEND VALVE 1/2" X 10" 304 SS NIPPLE (304-074)
- CHICAGO FAUCET Riser Tube - 24" For - Part# Cgft919-039 (CGFT919-039)
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- CHICAGO FAUCET Valve, Spray , Lo Flow, Pre-Rnse (80)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- CHICAGO FAUCET Valve, Spray , Lo Flow, Pre-Rnse (80-LCP)
- CHICAGO FAUCET Pre-Rinse Glass Filler (90-ANGE3ABCP)
- ELKAY Elkay Dual Lvr Faucet-Pre Rinse-Lf (LK943AF10LC)
- Chicago Faucet Pre-rinse Faucets and Accessories