Shop All Pre-rinse Faucets and Accessories
Chicago Faucet
Pre-Rinse, Assy, Deck Mt, Leadfre For - Part# 919-Xkcab
Mfr # 919-XKCAB
Zoro # G302227089
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Flow Rate 1 GPM
- Max. Pressure 20 to 125 psi
- Temp. Range 40 to 140°F
Product Information
- Brand Chicago Faucet
- MFR # 919-XKCAB
- Zoro # G302227089
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Finish | Polished Chrome |
Flow Rate | 1 GPM |
Max. Pressure | 20 to 125 psi |
Temp. Range | 40 to 140°F |
Description
Material: Brass ;Height: 44" ;Outer Diameter: 1 1/16" ;Includes: Hardware, Hook, Spray Head, Hose W/ Handle,;Spring ;National Pipe Thread: 1/4" ;Plating: Chrome-Plated ;Lead Free: Y ;Centers: 4" ;Gallons Per Minute: 1.25
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER CHECK VALVE (C820S)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 3/8" x 1/8" Male NPT (B38-01ML)
- LEGEND VALVE 3/4" T532CP NO LEAD CHROME HB (107-424NL)
- CERTIFIED APPLIANCE ACCESSORIES 2 Pk Braided Stainless Steel Washing Machine Hoses, 4Ft (WM48SS2PK)
- CHICAGO FAUCET Valve, Spray , Lo Flow, Pre-Rnse (80-LCP)
- CHICAGO FAUCET Pre-Rinse Part Pre-Pack (919-430KJKABCP)
- CHICAGO FAUCET Pre-Rinse Fitting (920-LABCP)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- CHICAGO FAUCET Valve, Spray , Lo Flow, Pre-Rnse (90-LABCP)
- CHICAGO FAUCET Riser Tube - 24" For - Part# Cgft919-039 (CGFT919-039)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-0220-74)
- Chicago Faucet Pre-rinse Faucets and Accessories